Thermo Scientific Nalgene Polypropylene Jugs with Closure, 4 Liter, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Safely handle corrosive liquids using rubber gloves and the large carrying handle on Thermo Scientific Nalgene Polypropylene (PP) Jugs. These jugs offer excellent chemical resistance. The pour spout is offset for easy, accurate pouring. Polypropylene screw caps included.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$459.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-15/16 in |
| Diameter | 152 mm |
Product Details
| Type | Jugs |
| Color | Natural |
| Closure | 38-430mm |
| Cap Material | PP |
| Capacity | 4 |
| Includes | Screw Cap, Large Carrying Handle |
| Closure Type | Screw Closure |
| Material | Polypropylene |
| Description | Jug with Closure |
| Package Quantity | 6 |
| Manufacturers Part Number | 2221-0010 |
| Cap Color Family | White |
| Brand | Nalgene |