BFT Automatic Crash-Rated Retractable Security Bollard with Lights, 10-3/4" Dia., Silver/Gray
Write a Review
|
Questions & Answers (0)
Product Description
M30/K4 Crash-Rated hydraulic bollard with automatic operation, finish in stainless steel grade 316. Hydraulic anti-terrorism bollard K4 230 V. Shaft height 800 mm, diameter 273 mm, with LED lights cap. In the event of a power failure, the shaft keeps the access closed. Foundation box included.
PRICE
$11,025.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 31-1/2 in |
| Diameter | 10-3/4 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | White Reflective |
| Color | Silver/Gray |
| Hardware Included | Yes |
| Includes | 33' of Wire, Foundation Box |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | P970094 00304 |
| Compatible Surface | Below Ground |
| Shape | Round |
| Brand | BFT |
Warranty
| Warranty | 2 yr |