Labelmate USA Automatic Rewinder for Rolls Up To 4-1/2"W & 8-1/2" Dia. 1-4" Core, 110-12V
|
Questions & Answers (0)
Product Description
The variable speed rewinder with adjustable core holder is designed for any core diameters from 1" - 4", up to 4-1/2" wide material, up to 8-1/2" outer diameter roll. The label rewinders wind up labels into a roll as they come out of a printer. If you don't use a rewinder, you have to gather up the labels by hand once the printing job is finished. A rewinder is much more convenient and saves you time. "CAT" (Constant Adjustable Torque) has made these quiet, easy-to-use rewinders the "industry standard." With various core sizes, label widths, roll diameters and options to choose, there is a rewinder to fit any job you may have. The Labelmate USA rewinders are easy to set up and are virtually silent in operation.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA rewinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA rewinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
PRICE
$605.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 8-1/2 in |
| Depth | 9 in |
| Weight | 13 lbs |
| Roll Core | 1 - 4 in |
| Max Material Width | 4-1/2 in |
| Min Material Width | 1/4 in |
| Feed Rate | 108 in |
| Roll Diameter | 8-1/2 in |
Product Details
| Type | Rewinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 110 - 12 V |
| Material | Aluminum, Plastic, Steel |
| Description | Variable Speed Rewinder with Adjustable Core Holder |
| Manufacturers Part Number | MC-11 |
| Core Holders | Yes |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |