Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB1856984

MPN #: COUNT-100-DELUXE-U

Labelmate USA Automatic Opaque/Transparent Label Counter for 6"W Labels & 12" Dia. Roll, 100-240-24V

Product Description
This is a complete "Off-Line" counting package with reverse direction capability.

Features:
  • Universal counting package for transparent and opaque labels with gaps in between
  • C-100-US Label counter
  • CAT-3-CHUCK rewinder
  • CAT-3-CHUCK unwinder
  • Locking Bar, Locks the 3 units together
  • Halt Cable, Stops rewinder when preset count is reached


PRICE
$4,699.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width11 in
Depth10-1/2 in
Weight76 lbs
Roll Core3 in
Max Material Width6 in
Min Material Width1/4 in
Feed Rate200 in
Roll Diameter12 in

Product Details

TypeLabel Counter
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage24 V
MaterialAluminum, Plastic, Steel
DescriptionUniversal Counter Rewinder/Unwinder Kit
Manufacturers Part NumberCOUNT-100-DELUXE-U
Core HoldersYes
Label TypeAll Labels
BrandLabelmate USA

Warranty

Warranty3 yr