Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB2353803

MPN #: SR-200 (L)

Labelmate USA Automatic Left Side Slitter/Rewinder for Rolls Up To 10"W & 8-1/2" Dia., 120V

Product Description
The complete in-line slitter/rewinder comes with 3 slitting blades (Left side of printer). Rewind and slit labels directly from the printer without placing any tension at all on the printer. It is used with roll diameters up to 8-1/2" on 3" ID cores. Additional blades can be added as necessary. The PCS-1 digital counter may be purchased separately (not included). Designed specifically for in-line use, now you can slit and rewind labels directly from your printer without placing any stress whatsoever on the printer.

Features:
  • Maximum supply material width of 10" (270-mm)
  • Maximum roll diameter of 8" (204-mm)
  • Includes three HSB-10 cutting blades, and three SP-76-220AL aluminum separator plates
  • Fully adjustable rewind tension
  • This product has limited warranty for 3 years


PRICE
$2,899.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width16 in
Height12-1/2 in
Weight51 lbs
Roll Core3 in
Max Material Width10 in
Min Material Width3/4 in
Feed Rate35 in
Roll Diameter8-1/2 in

Product Details

Assembly RequiredYes
TypeSlitter & Rewinder
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage120 V
Includes3 Blades & 3 Separator Plates
MaterialSteel, Aluminum
DescriptionLabel Slitter & Rewinder
Package Quantity1
Manufacturers Part NumberSR-200 (L)
Label TypeAll Labels
BrandLabelmate USA

Warranty

Warranty3 yr