Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB1857006

MPN #: CAT-3-CHUCK-220

Labelmate USA Automatic Rewinder for Rolls Up To 8-1/2" Width & 12" Dia., 110-12V

Product Description
The variable speed rewinder with constant adjustable torque is made for 3" diameter cores, up to 8-1/2" wide material and up to 12" outer diameter roll. The CAT-3-CHUCK includes a quick-locking "quick-chuck" core chuck permitting the fastest loading and unloading of cores and label rolls. With various core sizes, label widths, roll diameters and options to choose, there is a rewinder to fit any job you may have.

With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation.

PRICE
$1,175.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width12 in
Depth11 in
Weight21.5 lbs
Roll Core3 in
Max Material Width8-1/2 in
Min Material Width1/2 in
Feed Rate244 in
Roll Diameter12 in

Product Details

TypeRewinder
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage110 - 12 V
MaterialAluminum, Plastic, Steel
DescriptionVariable Speed Rewinder With Constant Adjustable Torque & 2 Label Flanges
Manufacturers Part NumberCAT-3-CHUCK-220
Core HoldersYes
BrandLabelmate USA

Warranty

Warranty5 yr