Features:
- C-100 label counter
- CAT-3-CHUCK rewinder
- CAT-3-CHUCK unwinder
- Locking bar locks the 3 units together
- Halt cable stops the rewinder when preset count is reached
Weights & Dimensions
| Length | 14 in |
| Width | 36 in |
| Height | 18 in |
| Weight | 73 lbs |
| Roll Core | 3 in |
| Max Material Width | 6-1/2 in |
| Min Material Width | 1/2 in |
| Feed Rate | 240 in |
| Roll Diameter | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Label Counter |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 120 V |
| Material | Steel, Aluminum |
| Description | Automatic Label Counter |
| Package Quantity | 1 |
| Manufacturers Part Number | COUNT-100-DELUXE |
| Label Type | Opaque |
| Brand | Labelmate USA |
Warranty
| Warranty | 3 yr |