DEWALT® Automotive Coupler, 1/2" MNPT, 1/2" Body
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® Automotive Coupler (1/2" MNPT x 1/2" Body) delivers maximum airflow for your most demanding pneumatic tools and equipment using 1/2" automotive plugs. This heavy-duty coupler features a 1/2" NPT male threads that threads directly into female airline components, creating a secure connection for high-volume applications. The 6-ball design allows for quick tool changes while maintaining a tight seal during operation. The large 1/2" body provides exceptional airflow of 100 SCFM @ 90 PSI - ideal for air-intensive tools like 1" impact wrenches, sanders, and industrial air hammers. Built to handle pressures up to 300 PSI, this coupler works reliably even in high-pressure systems. The type and size are clearly engraved on the body for easy identification in your toolbox.
PRICE
$14.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/2 in |
| Thread | 1/2 in |
Product Details
| Style | Automotive Interchange |
| Interchange | Automotive (1/2) |
| CFM | 100 CFM |
| Made in the USA | No |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM036-0237 |
| Connection Configuration | 1/2 MNPT |
| PSI | 300 psi |
| Brand | DeWalt |