Tank pan P2600 size with handles for use with different solution without having to drain the unit for cleaning with a second media.
Auxiliary Pan - For Crest Ultrasonic P2600 Series Part Cleaners
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SSAP2600 |
| Description | Auxilliary Pan |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |
Related Products
Downdraft tables are becoming more popular with all of the air quality regulations that are now in place. TheHeavy Duty Downdraft Table DDTM-8052-HDis the perfect table for large manufactureing facility has a need for a clean production. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air. The DDTM-8052-HDhas a list of features that make it one of the best tables on the market. 78" x 52" Working area Standard equipment included: HEPA filter, fire resistant cartridge ...
Chem-Crest 211 is a multipurpose, heavy-duty, phosphate and caustic-free alkaline liquid cleaner. It is useful in many applications demanding removal of various contaminants such as oils, greases, and particulate. This detergent finds many uses throughout industrial, mechanical, and maintenance cleaning operations. Chem-Crest 211 is freely water soluble and inhibited to help prevent flash rusting. Substrate Compatibility: Chem-Crest 211 is safe on various metals, including aluminum, brass, bronze, copper, and steels, glass, plastics, hard rubber articles, and ceramics, when used as ...
Chem-Crest 165 is a phosphate-free deoxidizer and liquid cleaner designed to remove light oils, discoloration, tarnishes, scales and oxides. Solutions are near neutral pH. This detergent also finds uses in the cleaning of soft metals after manufacture, and as part of routine cleaning operations. Substrate Compatibility: Chem-Crest 165 is compatible with brass, bronze, copper, stainless steel, zinc and aluminum. It is safe on glass, ceramics and plastics. Ferrous surfaces must be protected immediately after treatment with Chem-Crest 165 with an appropriate rust inhibitor. Operating ...
Chem Crest 14 General Purpose Wash Solution - 55 Gallon Drum - Crest Ultrasonic 700014D Chem-Crest 14 is a multipurpose heavy duty phosphate-free liquid cleaner. It is useful in many applications demanding removal of various contaminants such as those found in bio-medical and laboratory instruments and glassware. Chem-Crest 14 is a detergent concentrate and is freely water soluble. Typical Contaminants Removed: Chem-Crest 14 is effective on oils, greases, blood, tissues, ointments, lubricants, buffing and lapping compounds, fingerprints and airborne contaminants. Crest also offers an ...
Chem-Crest 235 is a multipurpose, mild, phosphate and caustic-free alkaline liquid cleaner. It is useful in many applications demanding removal of various contaminants such as oils, greases, particulate matter, and carbon residues. This detergent was specially developed for the cleaning of off-engine, firearms, and bicycle parts, though it finds many other uses throughout industrial, mechanical, and maintenance cleaning operations. Chem-Crest 235 is freely water soluble. Substrate Compatibility: Chem-Crest 235 is safe on various metals, including aluminum, brass, bronze, copper, and ...