- Multipurpose utility cart perfect for use with audio/video equipment and more
- Molded plastic shelves will not stain, scratch, dent or rust
- Includes two flat shelves
- .25" retaining lip borders flat shelves with grip strips to ensure minimal sliding
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" ball bearing casters, two with locking brake, for mobility and stability
- Three-outlet UL-Listed electrical assembly with 15' cord and cord management system to keep cart clean and organized
- Available with 20-gauge steel locking cabinet
- Maximum weight capacity: 400 lbs. (evenly distributed)
- Assembly required
- Made in the USA/li>
Luxor® 27"H AV Cart - Two Shelves, 32"L x 24"W x 27"H
Write a Review
|
Questions & Answers (0)
Product Description
With a maximum weight capacity of 400 lbs. and molded plastic shelves that won't stain, scratch, dent or rust, this AV Cart is built to handle heavy AV equipment and more. Its two flat shelves are spaced 17.75" apart for easy access, and both shelves feature a .25" retaining lip to secure items in place. Four 4" full-swivel casters, two with locking brake, provide smooth maneuverability, and an ergonomic handle molded into the top shelf with integrated three-outlet UL-Listed electrical assembly offers convenient access to power.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 27 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | Standard AV Cart |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Shelves | 2 |
| Material | Plastic |
| Description | A/V Cart |
| Frame Material | Plastic |
| Manufacturers Part Number | LE27-B |
| Shelf Material | Plastic |
| Brand | Luxor |