- Multipurpose utility cart perfect for use with audio/video equipment and more
- Molded plastic shelves will not stain, scratch, dent or rust
- Includes three flat shelves
- .25" retaining lip borders flat shelves with grip strips to ensure minimal sliding
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" ball bearing casters, two with locking brake, for mobility and stability
- Three-outlet UL-Listed electrical assembly with 15' cord and cord management system to keep cart clean and organized
- Available with 20-gauge steel locking cabinet
- Maximum weight capacity: 400 lbs. (evenly distributed)
- Assembly required
- Made in the USA
- Clearance between middle and top shelf: 19"
- Clearance between middle and bottom shelf: 17.25"
Luxor® 48"H AV Cart - Three Shelves - 32"L x 24"W x 48-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
This 48"H rolling AV Cart can hold and transport up to 400 lbs. Its three flat shelves, made from a molded plastic that won't stain, scratch, dent or rust, feature a .25" retaining lip to secure contents in place and offer ample clearance to comfortably fit large equipment. Four 4" full-swivel casters, two with locking brake, provide maneuverability and stability, and an ergonomic handle molded into the top shelf with integrated three-outlet UL-Listed electrical assembly offers convenient access to power.
PRICE
$219.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 48-1/4 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
Product Details
| Power | 3 Outlet Power Strip |
| Type | Standard AV Cart |
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Shelves | 3 |
| Material | Plastic |
| Description | A/V Cart |
| Frame Material | Plastic |
| Manufacturers Part Number | LE48-B |
| Shelf Material | Plastic |
| Brand | Luxor |