Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2412433

MPN #: LCD84113BLK

TygerClaw Superior TV Cart with Glossy Glass Base and AV Shelf For 32"- 55" TVs

Product Description
TygerClaw LCD84113BLK TV Stand constructed with extra thick semicircular tempered glass base and four casters, this stand is an ideal solution for living room, boardroom, classroom, lecture hall and trade show display. The column can easily hide all of your cables for a clean look. It supports most 32"-55" LED, LCD, Plasma flat panel TVs with a maximum weight of 40kg/88lbs. Bearing easy installation in mind, this stand designs for assembling in minutes.

Features:
  • Special Swivel Ability: supports flexible viewing angle and enough space for maintenance
  • Elegant Glossy Glass Base: adds a modern touch to your home
  • Cable Management: keeps everything organized
  • Heavy-Duty Casters: offer smooth mobility with quality that lasts a lifetime
  • Swivel Range: +15° / -15°
  • Glass Thickness(Top-Bottom): 5/8mm(0.2"/0.31")
  • VESA Compliant: 200 x 200, 300 x 200, 300 x 300, 400 x 200, 400 x 300, 400 x 400,600 x 400
  • Column Size: 200x50mm (7.9"x2")
  • Quick and easy installation
PRICE
$455.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/2 in
Depth18-7/8 in
Height53-1/8 in
Weight Capacity88 lbs
Weight31.5 lbs
LCD Size32" - 55"
Mounting Hole PatternUp to 600 x 400 mm

Product Details

Assembly RequiredYes
TypeTV Stand
ColorBlack
Swivel+15° / -15° °
StyleSwivel
Mounting LocationFreestanding
Display TypeSingle Monitor
MaterialTempered Glass, Steel
DescriptionSuperior TV Cart with Glossy Glass Base and AV Shelf For 32"- 55" TVs
Package Quantity1
Manufacturers Part NumberLCD84113BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes