Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB241659GY

Global Industrial™ Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Gray

Product Description
Uniquely designed steel cart offers Rear Access Door enabling quick and easy cable management. Front and rear doors have keyed-alike lock for extra cargo protection. Rear door has louvers for ventilation and features a punch-out for a Fan Kit (sold separately). Includes a 19-1/2" x 19-1/2" Height Adjustable Slide-Out Shelf that offers full extension ball bearing slides that adjust quickly on 2" increments offering additional access for peripheral connections. Gray laminated work surface and base have convenient ports for easy cord and wire control. 25"W x 23"D x 34"H overall (inside dimensions are 20-3/4"W x 21"D x 23-1/4"H). Rolls easily on 5" rubber swivel casters, 2 with brakes. Assembles easily.

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width23 in
Height34 in
Weight Capacity500 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
TypeAV Cart with Lockable Cabinet
Shelf TypeHeight Adjustable Slide-Out
ColorGray
Door TypeLocking
Wheel TypeRubber Swivel, 2 with Brakes
Number of Doors2
MaterialSteel
DescriptionSecurity Audio Visual Cart
Manufacturers Part Number241659GY
Top MaterialLaminate
BrandGlobal Industrial