Features:
- 1 year warranty
- PE + EVA construction
- 3/4 Standard Hose Fittings
- 150 PSI working pressure
- Kink Resistant
- Ozone Resistant
- Abrasion Resistant
- Stainless Steel Spring guard on both ends
This product will be restocked soon
Weights & Dimensions
| Width | 11-1/4 in |
| Hose Diameter | 3/8 in |
| Hose Length | 75 ft |
Product Details
| Style | General Purpose |
| Type | Recoil Water Hose |
| Material | Heavy-Duty Vinyl |
| Description | Heavy-Duty Recoil Water Hose |
| Manufacturers Part Number | AVGRWH75FT-GN |
| Brand | Avagard |