Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3775012

MPN #: AVG-8008-8-U

Avagard® Fire Nozzle with Ergonomic Handle, Black

Product Description
Introducing the Avagard® Fire Nozzle with Handle, a robust and versatile tool designed for high-performance water delivery. Crafted with precision from durable materials like machined aircraft aluminum and stainless steel components, this nozzle offers exceptional reliability and longevity. Its ergonomic handle ensures a comfortable, secure grip and effortless maneuverability, allowing precise water flow control for firefighting, industrial, and agricultural needs. With multi-pattern spray functions including Fog, Jet Stream, and Fan, and adjustable flow rates ranging from 7 to 43 GPM, this nozzle adapts seamlessly to various applications. Whether combating fires or performing equipment washdowns, trust the Avagard® Fire Nozzle for unmatched performance and durability.

Features:
  • TPR rubber over-molding: The Avagard® Fire Nozzle features TPR rubber over-molding components, enhancing its functionality and comfort during use. This specialized rubber coating provides a secure and ergonomic grip, ensuring precise control and maneuverability even in challenging conditions. Designed for durability and longevity, the TPR rubber over-molding adds an extra layer of protection to the nozzle, safeguarding it against impacts and wear. Whether directing water flow during firefighting operations or handling industrial tasks, the Avagard® Fire Nozzle with TPR rubber over-molding components delivers reliability and performance when it matters most.
  • 1" and 3/4" Hose Inlet threads


PRICE
$29.91

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height2 in

Product Details

TypeFire Nozzle with Handle
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberAVG-8008-8-U
Hose ID3/4
BrandAvagard