Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2236853

MPN #: B2525-FK1

Cennox Standard Security Safe B2525-FK1 25"W x 20"D x 25"H Electronic Lock 6.69 Cu. Ft. Black

Product Description
Features:

  • B-rate 1/2" solid A36 steel door, sledgehammer & pry bar resistant
  • Auto door detent
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded re-locker
  • Formed, full Welded 1/4" body
  • UL approved lock
  • Scratch resistant, hammer-tone gloss finish
  • Adjustable shelves
Package Includes 2 Shelves.

FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

PRICE
$1,729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth20 in
Height25 in
Inside Width24 in
Inside Depth17-5/16 in
Inside Height24-1/2 in
Weight270 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeSafe
Number of Adjustable Shelves2
ColorBlack
Door TypeManual
SeriesStandard Safe
Handle TypeT-Handle
Capacity6.69 ft³
Number of Doors1
MaterialMetal
Number of Compartments1
Package Quantity1
Manufacturers Part NumberB2525-FK1
BrandFireKing

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated
CertificationsUL Approved Lock