Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336826

MPN #: AX12840

Barska AX12840 Biometric Keypad Security Safe - 14-1/2"W x 16-1/2"D x 9"H, 0.99 Cubic Ft.

Product Description
Protect valuables and belongings with the HQ200 Biometric Keypad Safe by Barska. The HQ200 Safe features an all-new module that provides both a Biometric Fingerprint Scanner and a Numeric Digital Keypad. The HQ200's advanced BioSecure Technology will only recognize the fingerprints that have been programmed into the safe, and the user-created PIN Code acts as a backup incase the safe needs to be accessed by someone whose fingerprint has not been registered.

Features:

  • Stores up to 30 Fingerprints
  • Retains 1 Digital PIN Code
  • California DOJ Approved
  • Biometric Keypad Module US Patent No: D789,173 S
  • Outer Dimensions (L x W x H): 16in x 15.5in x 9in
  • Inner Dimensions (L x W x H): 13in x 14.5in x 8.5in
  • .99 Cubic Feet of Storage Space
  • 2 Solid Steel Locking Bolts
  • Pre-Drilled Mounting Holes
  • Protective Floor Mat
  • Set of 2 Back-Up Keys
  • Includes Mounting Hardware and 4 AA Batteries
PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth16-1/2 in
Height9 in
Inside Width13 in
Inside Depth15-1/2 in
Inside Height8-1/2 in
Weight28.2 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Keypad Lock
Number of Adjustable ShelvesNo
Door TypeAutomatic
MaterialSteel
Manufacturers Part NumberAX12840
Key Code Memory1
BrandBarska
Battery TypeAA
TypeSecurity Safe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery
ColorBlack
Number of Batteries4
Capacity0.99 ft³
Number of Doors1
Fingerprint Memory120
Package Quantity1
Number of Compartments1
Batteries4AA
Keyed Lock TypeBiometric

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated