Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336773

MPN #: AX12760

Barska AX12760 Biometric Keypad Rifle Safe - 8-5/8"W x 9-13/16"D x 52-3/16"H, 1.83 Cubic Ft.

Product Description
The HQ800 Standard Biometric Keypad Rifle Safe by Barska features three different methods of securing and accessing your firearms. A biometric fingerprint scanner allows an authorized user to open the safe with the touch of a finger. The HQ800 Rifle Safe can also be accessed using a digital PIN pad, and includes two traditional keys as a third access option. Barska's HQ800 successfully combines security and quick accessibility into a single rifle safe that any firearm owner can rely upon.

Features:

  • Advanced Biometric Fingerprint Technology
  • Stores up to 120 Fingerprints
  • DOJ Approved for Firearm Storage
  • Digital PIN Pad and Key Access
  • Four Position Rifle Rack
  • Biometric Keypad Module US Patent No: D789,173 S
  • 3-Point Steel Dead Bolt Locking System
  • Removable Accessory Shelf
  • Programmable Silent Access Mode
  • Operates on 4-AA Batteries (Included)
  • Outer Dimensions (W x D x H) inches: 9.8 in x 8.6 in x 52.17 in
  • Inner Dimensions (W x D x H) inches: 9.3in x 6.7 in x 51.5 in
  • Includes Mounting Hardware, 2 Back-Up Keys, and External Battery Pack
  • Weight: 66 lbs.
PRICE
$569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-5/8 in
Depth9-13/16 in
Height52-3/16 in
Inside Width9-11/16 in
Inside Depth6-5/16 in
Inside Height51-1/2 in
Weight66 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Keypad Lock
Number of Adjustable ShelvesYes
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX12760
Key Code Memory1
BrandBarska
TypeSafe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery, Battery Pack
ColorBlack
CapacityUp to 4 Guns ft³
Number of Doors1
Fingerprint Memory120
Package Quantity1
Number of Compartments1
Batteries4AA

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated