Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978764

MPN #: AX11780

Barska Extra Large Biometric Rifle Safe AX11780 - 19-3/4"W x 16"D x 57"H, Black

Product Description
Barska Extra Large Biometric Rifle Safe Gun Cabinet, 19-3/4"W x 16"D x 57"H

Forgot where you put your keys or having trouble trying to remember numeric combinations? With just a quick fingerprint scan and turn of the handle, you can access your valuables and weapons within minor seconds! The internal removable 16 position storage rack and removable door rack help you to keep items organized. The interior is fully lined in a soft material to protect priceless valuables from getting scratched. Mounting points at the back of the safe (and included mounting hardware) allow you to securely mount this safe to a wall, the floor or any solid flat surface. The five point dead-bolt locking system and solid steel construction guarantee the peace of mind that no unauthorized users will access your valuables. As a secondary access point, the safe comes with 2 coded keys to manually unlock the safe.

Features:
  • Recognizes up to 120 programmable users
  • Fully lined interior
  • Silent access mode
  • 5 Point deadbolt locking system
  • Operates on (4) AA Batteries (Included)
  • Included Accessories: Removable (16) Position Rack, (3) Removable Shelves, External Battery Pack, (4) AA Batteries, Mounting Hardware and 2 Back-up Keys


PRICE
$1,185.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth16 in
Height57 in
Inside Width19-1/2 in
Inside Depth13 in
Inside Height56-3/4 in
Weight139 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Fingerprint Lock & Keyed Lock
Number of Adjustable Shelves3
Door TypeRight HInged Door
Gun Capacity Range11 to 15
MaterialSteel
Manufacturers Part NumberAX11780
Key Code Memory0
BrandBarska
TypeBiometric Rifle Safe
Secondary AccessBackup Hidden Key Lock
ColorBlack
StyleBiometric
CapacityUp to 16 Guns ft³
Number of Doors1
Fingerprint Memory120
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated