Barska AX13098 Keypad Security Safe - 13-3/4" x 19-3/4" x 13", 1.45 Cubic Ft.
Write a Review
|
Questions & Answers (0)
Product Description
TheLarge Keypad Safe by Barskafeatures a spacious interior with two shelves for maximum storage capacity. This solid steel safe features a digital keypad that allows the user to quickly access the valuables inside using the correct PIN code. Three steel deadbolts help make this safe tamper resistant, and pre-drilled mounting holes with included mounting hardware further ensure the security of your valuables inside.
PRICE
$375.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 19-3/4 in |
| Height | 13 in |
| Inside Width | 12-3/4 in |
| Inside Depth | 15-3/4 in |
| Inside Height | 12-1/2 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock |
| Number of Adjustable Shelves | No |
| Door Type | Manual |
| Material | Steel |
| Manufacturers Part Number | AX13098 |
| Key Code Memory | 1 |
| Brand | Barska |
| Battery Type | AA |
| Type | Safe |
| Secondary Access | Back-up Hidden Key Lock |
| Package Includes | Mounting Bolts, Keys, Battery |
| Color | Black |
| Number of Batteries | 4 |
| Capacity | 1.45 ft³ |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 0 |
| Batteries | 4AA |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |