Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2133954

MPN #: S12-B2

Tracker Safe Security Safe S12 With Biometric Lock & Keyed Lock 15"W x 11-7/8"D x 11-3/4"H Black

Product Description
The S Series is our non-fire insulated line of security safes that are small in size and used for protecting items in convenient locations. The S Series comes with a biometric finger print lock that also has a electronic push button lock so you can use either one to open it. They are made of 14 gauge steel in the body and 3/16" in the door.

FEATURES
  • Non-fire insulated front opening, left to right, steel security safe.
  • 3/16"thick steel door and 14 gauge steel body.
  • The door is secured with two (2) 3/4" round bolts and a reinforced door frame that the bolts lock into when the safe is in the locked closed position.
  • The body has two (2) 3/8" pre-drilled holes on the back of the safe for mounting to wall or other hard application. Mounting holes are 10" inches apart on the back of the safe.
  • Carpeted interior with 1 fixed position shelf.
  • Mounting hardware included.
SPECIFICATIONS
  • Weight: 31 lbs
  • External Dimensions: H: 11.75" x W: 15" x D: 11.875"
  • Internal Dimensions: H: 11.5"x W: 14.5" x D: 10.75"
  • External Volume: 1.21 cubic feet
  • Internal Volume: 1.04 cubic feet
  • Lock Type: Biometric Finger Print and Electronic Keypad (Dual access: either or)
  • Number of Locking Bolts: 2
  • Paint: Black Textured Powder Coat
LOCK
  • The S12-B2 features a biometric, electronic pass code lock with key bypass.
  • The lock can be opened by fingerprint, push button pass code or key bypass.
  • The biometric lock function can hold up to 25 fingerprints. Easy to program and delete fingerprints if desired.
  • Single user codes can be 4-8 long. Numbers can be repeated to create a multiple digit combination.
  • This safe uses 4 AA batteries located in a battery compartment inside the safe.
  • Battery indicator displays battery life. Batteries should last 6 to 12 months under normal daily operation.
  • Batteries should only be replaced with Energizer or Duracell AA batteries. Change batteries yearly.
  • In the event of battery failure this safe has 2 bypass keys to access your safe to change batteries.
  • Keys beep when pushed. This cannot be disabled.
  • When the safe had been open longer than 1 minute the safe will beep every 10 seconds to remind you to close and lock your safe.
USES
  • This safe is ideal for bedside, closet, dresser, garage, cabin, summer home, rentals, car, or RV.
  • Multiple users can register their fingerprints so multiple people can use the safe.
  • Great for users that prefer not to remember combinations.
  • Two medium sized hand guns fit easily in this safe.
  • Great for wallet, purse, cash, jewelry, ammunition and prescription drugs.
  • Good for small important documents.
WARRANTY
  • Limited Lifetime Warranty against fire or attempted/actual break in.
PACKAGE CONTENTS
  • 1 fixed shelf
  • external battery pack
  • 1 allen wrench
  • 2 keys
  • concrete anchoring bolts


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth11-7/8 in
Height11-3/4 in
Inside Width10-3/4 in
Inside Depth14-1/2 in
Inside Height11-1/2 in
Weight33 lbs
Gauge14

Product Details

Lock TypeBiometric Lock & Keyed Lock
TypeHotel Residential Security
Number of Adjustable Shelves1
ColorBlack
Door TypeRight HInged Door
SeriesS
Gun Capacity Range0 to 5
CapacityUp to 4 Handguns ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberS12-B2
Batteries(4) AA's
Keyed Lock TypeKeyed Different
BrandTracker Safe

Compliance & Certifications

Fire RatingNon-Fire Rated