Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145752

MPN #: AX13500

Barska® Keypad Key Safe, 756 Keys, 23"W x 13"D x 29-3/4"H, Gray

Product Description
Keep keys organized and secured with the 736 Keys Keypad Key Safe by Barska® (756 max.). This safe features 736 (756 max.) numbered hooks and colored key tags that can be labeled to make key identification quick and easy. The digital keypad of this Key Safe retains 2 PIN Codes (4-6 digits), and can also be accessed with the included barrel keys. The 736 Keys Keypad Key Safe features solid steel construction and two solid-steel locking bolts for added security. The safe has four pre-drilled mounting holes and includes mounting hardware for installation. Ideal for home, office, apartment complexes, rental management companies, car lots, schools and other essential businesses.

Features:
  • Key Capacity: 736 Numbered Key Hooks (756 max.)
  • Retains 2 PIN Codes (4-6 digits)
  • 2 Solid Steel Locking Deadbolts
  • 736-756 Colored Key Tags
  • Back Up-Key Access with 2 Keys
  • Includes Mounting Hardware
  • Low Battery Alert
  • Operates on 4 AA Batteries (Included)
  • Exterior Dimensions: 13in x 23in x 30in
  • Interior Dimensions: 10-5/8" x 22-13/16" x 29-5/8"
  • Thickness: Body Steel Thickness: 2mm ; Door Steel Thickness: 4mm


PRICE
$1,209.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth13 in
Height29-3/4 in
Inside Width22-13/16 in
Inside Depth10-5/8 in
Inside Height29-5/8 in
Weight126.5 lbs

Product Details

Assembly RequiredNo
Lock TypeKeypad Lock
TypeKey Safe
Battery Life1 Year
ColorGray
Door TypeRight Hinged Door
Lock MechanismManual
StyleKeypad Safe
Number of Doors1
Includes4-AA Batteries, Colored Key Tags, 2 Back-Up Keys
MaterialSteel
Package Quantity1
Manufacturers Part NumberAX13500
Locking System2 Solid Steel Locking Bolts
BrandBarska

Warranty

Warranty1 yr