Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336806

MPN #: AX13104

Barska AX13104 White Jewelry Safe - 18"W x 14"D x 17-1/2"H, 1.01 Cubic Ft.

Product Description
Keep valuable jewelry secured and organized with the White Keypad Jewelry Safe by Barska (Tan Interior). This attractive safe is constructed from solid steel and has been designed to provide fireproof protection to the valuables inside. Elegant suede-lined drawers keep your jewelry organized while providing additional protection from scratches for your valuables. The Fireproof Jewelry Safe from Barska features a motion sensor light that is automatically activated each time the safe is opened. A digital keypad retains one PIN code and allows authorized users to quickly access their belongings inside. The Barska Jewelry Safe also comes with 2 back-up keys that can be used to access the safe via the lock located behind the digital keypad.

Features:

  • Fireproof for up to 30 min at 1,400° F
  • Three Solid Steel Locking Bolts
  • Retains 1 PIN Code
  • Motion Sensor LED Light
  • 2 Back-Up Keys
  • 2 Pre-Drilled Mounting Holes (On Back)
  • 1 Glass Shelf (Removable)
  • 2 Suede-Lined Jewelry Storage Drawers
  • External Size (W x D x H): 18in x 14in x 17.5in
  • Weight: 117 lbs.
PRICE
$2,089.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth14 in
Height17-1/2 in
Inside Width10 in
Inside Depth14 in
Inside Height12-1/2 in
Weight115 lbs

Product Details

Assembly RequiredNo
Lock TypeKeypad Lock
Number of Adjustable ShelvesNo
Door TypeManual
Number of Drawers2
MaterialSteel
Manufacturers Part NumberAX13104
Key Code Memory2
BrandBarska
Battery Type9 V
TypeSafe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery
ColorBlack
Capacity1.01 ft³
Number of Doors1
Fingerprint Memory0
Package Quantity1
Number of Compartments1
Batteries9V

Warranty

Warranty1 yr

Compliance & Certifications

Fire Rating30 Min. @ 1400°F