Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412691

MPN #: AX13616

Barska® Keypad Fireproof Jewelry Safe 1.91 Cubic Feet, 18-9/10"W x 21-3/7"D x 19-4/7"H - White

Product Description
The 1.91 Cu. Ft. Keypad Fireproof Jewelry Safe, White by Barska is designed to provide maximum security for your valuables. This safe feature fireproof construction and are fitted with four solid-steel locking bolts and pry-resistant recessed door for maximum security. The keypad safe is a secure access to your valuables in seconds with combination code access. With a Barska keypad safe, you will no longer have to waste time looking for keys, all you need to access your safe is your PIN. The carpeted interior includes a motion sensor LED light that helps in avoiding items from being scratched or damaged and includes a lovely wooden three-shelves jewelry box with thick glass shelf installed above. The mounting kit for securing on the floor is included.

Features
  • Keypad (1 PIN Code: 3 to 8 digits long)
  • Four Solid Steel Locking Bolts
  • Fireproof up to 30 minutes at 1,200 Degrees Fahrenheit
  • Protective Carpeted Interior
  • Three Shelves Wooden Jewelry Box
  • Motion Sensor LED Light (Operates on 4 AAA Batteries (Not Included)
  • Convenient Key Hooks
  • Pre-Drilled Mounting Holes
  • Operates on one 9V Battery (Not Included)
  • Durable and attractive white finish
  • Product Dimensions: 21.42"W x 18.90"D x 19.57"H
  • Includes 2 Emergency Back-up Keys, and Mounting Hardware


PRICE
$2,529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-9/10 in
Depth21-3/7 in
Height19-4/7 in
Inside Width13-1/5 in
Inside Depth17-2/3 in
Inside Height16-1/3 in
Weight190 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad
TypeSafe
ColorWhite
Door TypeManual
Number of Drawers3
Capacity1.91 ft³
Number of Doors1
MaterialSteel
DescriptionBarska Keypad Fireprood Jewelry Safe 1.91 Cubic Feet - White
Package Quantity1
Manufacturers Part NumberAX13616
Keyed Lock TypeKeyed
Key Code Memory1
BrandBarska

Warranty

Warranty1 yr

Compliance & Certifications

Fire Rating30 Min. @ 1200°F