XPOWER Axial Air Mover with 10000 mg/hr Ozone Generator - 1450 CFM - BLDC Motor - 115V
Write a Review
|
Questions & Answers (0)
Product Description
XPOWER's M-27 Axial Air Mover features a 10000 mg/hour ozone generator and a brushless DC motor for ultimate energy efficiency and powerful extended airflow with penetrating ozone coverage. The M-27 is perfect for sanitizing and deodorizing medium to large areas such as hotel suites, homes, offices, basements, and more. It will eliminate even the most severe odors caused by mold, mildew, tobacco, fire and smoke, water and flood damage, animals, and more.
XPOWER's air movement technology leads the industry in features. Our in-house designed and manufactured brushless DC motors develops large amounts of torque to propel the air speed and volume you need for whole room circulation and ozone penetration. Extended and focused airflow is what you'll get from the deep pitch designed fan blades and spiral grille design. Couple all that air movement features with the industrial grade ozone generator and you have the ultimate ozone generator with the ability to spread the ozone in small, medium, and large space applications. You also get precise variable speed control and an include stand for 360-degree directional air flow.
Featuring an Always-On setting, a 3-hour Set-N-Forget timer, a separate on/off toggle switch for the ozone generator, and an ozone indicator light for safety. With the ability to turn the ozone generator off independently, you can utilize this unit as a standard air mover for cooling, ventilating, and drying purposes. Dual-purpose air mover/ozone generator, this is truly unique to the market.
XPOWER's air movement technology leads the industry in features. Our in-house designed and manufactured brushless DC motors develops large amounts of torque to propel the air speed and volume you need for whole room circulation and ozone penetration. Extended and focused airflow is what you'll get from the deep pitch designed fan blades and spiral grille design. Couple all that air movement features with the industrial grade ozone generator and you have the ultimate ozone generator with the ability to spread the ozone in small, medium, and large space applications. You also get precise variable speed control and an include stand for 360-degree directional air flow.
Featuring an Always-On setting, a 3-hour Set-N-Forget timer, a separate on/off toggle switch for the ozone generator, and an ozone indicator light for safety. With the ability to turn the ozone generator off independently, you can utilize this unit as a standard air mover for cooling, ventilating, and drying purposes. Dual-purpose air mover/ozone generator, this is truly unique to the market.
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/8 in |
| Depth | 8-7/8 in |
| Height | 17-1/4 in |
| Weight | 12.6 lbs |
| Cord Length | 6 ft |
| Coverage Area | 2000 ft² |
Product Details
| RPM | 1500 rpm |
| CFM | 1450 CFM |
| Color | Black |
| Number of Speeds | Vairable Speed |
| Amperage | 1.5 A |
| Hertz | 60 Hz |
| Wattage | 145 W |
| Voltage | 115 V |
| Material | ABS Plastic |
| Description | Axial Air Mover with Ozone Generator |
| Manufacturers Part Number | M-27 |
| Output | 10000 mg/Hr BTU |
| Brand | XPOWER |
Warranty
| Warranty | 1 yr |