Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rainbowair

Model # :WBB2355560

MPN #: 5401-II

Rainbow Activator 1000 Ozone Generator

Product Description
The Rainbowair Activator 1000 Series II is a powerful, compact unit designed for big jobs and quick turnaround. This model has been used internationally for over 30 years in a wide range of applications including car detailing, facility maintenance issues, carpet cleaning and fire & flood restoration work . Ask about our optional Auto Kit for hosing the ozone into the area being treated. All Rainbowair models have a 5 year warranty, 15 – 20 year life expectancy.
100 % Natural, no chemicals to replace!

What are the Benefits of Using Ozone?

Ozone is very effective in eliminating odors including tobacco smoke, human and pet odors, food odors, mold and mildew odors, garbage odors, renovation odors and much more. It is not a re-odorant. It totally destroys the offending gases that are the source of everything we smell. Unlike many other deodorizing methods, ozone actually searches out and destroys the problem gases. It will react with contaminants in the air, water, fabrics and on other surface of the walls and ceilings. Unlike other types of air purification systems, an ozone genera-tor does not depend on the air passing through the machine to do its job. Ozone generators also produce large quantities of ions via the corona discharge. The ions cause the dust particles to agglomerate, and precipitate from the air leaving a cleaner environment.

CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.

PRICE
$839.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth7-3/4 in
Height9-1/2 in
Weight12 lbs
Coverage Area10000 ft²

Product Details

CFM120 CFM
ColorBlack
Amperage.35 A
Wattage40 W
Voltage110 V
Manufacturers Part Number5401-II
Output1,000 BTU
BrandRainbowair

Warranty

Warranty5 yr