XPOWER Stackable Air Mover With Telescopic Handle & Wheels, 3 Speed, 1 HP, 3600 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The X-830H is the most powerful, lightweight, compact, energy-efficient, cost-effective and multipurpose air mover and dryer in its class. The 3-position capability of the X-830H helps you to dry carpets, floors, freshly-painted walls, water damaged ceilings and large areas quickly and effectively. Its wheels and telescopic handle allows the air mover to be moved and transferred to places easily. The X-830H is manufactured with state-of-the-art injection mold technology and is ETL/CETL Certified to ensure safety, performance and many years of service.
PRICE
$525.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-15/16 in |
| Depth | 18-2/3 in |
| Height | 18-2/3 in |
| Weight | 28.5 lbs |
| Cord Length | 25 ft |
Product Details
| RPM | 1550 rpm |
| CFM | 3600 CFM |
| Horsepower | 1 HP |
| Color | Blue |
| Number of Speeds | 3 |
| Amperage | 8.5 A |
| Hertz | 60 Hz |
| Wattage | 1000 W |
| Voltage | 115 V |
| Material | Plastic |
| Description | Air Mover W/ Handle & Wheels |
| Manufacturers Part Number | X-830H |
| Indoor/Outdoor | Indoor |
| Drying Positions | 3 |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | ETL, cETL |