Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430137

MPN #: 38700.001

Axiom™ Dual-Voltage Airpot Coffee Brewer, Axiom-Dv-Aps

Product Description
AXIOM Dual-Voltage Airpot Coffee Brewer
  • Easily convertible by flipping a switch to: - 120 volt, 12.5 amp - 120/208 volt, 13 amp - 120/240 volt, 15 amp
  • Brews 4.2 to 7.5 gallons (15.7 to 28.4 litres) of perfect coffee per hour.
  • For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels.
  • BrewWIZARD® technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine.
  • Convenient airpots keep coffee hot and fresh for hours.
  • Airpots are easily transported to remote meeting rooms, breakfast bars, etc.
  • Brews directly into 1.9 to 3 liter airpots.
  • Ensures coffee brew quality with cold brew lock out capability.
  • Electronic diagnostics and built in tank drain make service easier.
  • Coffee extraction controlled with programmable pre-infusion, pulse brew and digital temperature control.
  • Hot water faucet.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Energy-saver mode reduces tank temperature during idle periods.

Electrical: If wired for 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz.If wired for 120/208V or 120/240V, requires 3-wires plus ground service rated 120/208V or 120/240V,single phase, 60 Hz.
Plumbing: 20-90 psi (138-621 kPa). Supplied with 1/4" male flare fitting. Tank capacity: 200 ounces (5.9 L)
Other: Based upon incoming water temp of 60°F (140°F rise) per 1/2 gallon brew time of 4 minutes.

PRICE
$1,019.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth18.5 in
Height23.6 in

Product Details

Voltage240 V
Watts1500 W
Manufacturers Part Number38700.001
Amperage12.5 A
Brewing Capacity4.2 gal./hr.
Water Fill TypePlumbed
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF