Stainless Steel Coffee Brewer w/ (2) Warming Plates, Black, RC130
Write a Review
|
Questions & Answers (0)
Product Description
This unit features two independently controlled warming plates with two separate on/off switches. The easy-to-clean black exterior and stainless steel finishes make this unit perfect for busy restaurants or break rooms. . This energy efficient unit allows you to pour water into the tank as needed, eliminating water reservoir so each pot is brewed fresh. UL Listed.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/4 in |
| Depth | 18-1/2 in |
| Height | 19 in |
| Weight | 18.5 lbs |
Product Details
| Hertz | 60 Hz |
| Water Fill Type | Pour-over |
| Number of Warmers | 2 |
| Voltage | 120 V |
| Includes | (1) 12-Cup Orange & (1) 12-Cup Black Decanter |
| Description | 1 Top, 1 Bottom |
| Watts | 900 W |
| Manufacturers Part Number | RC130 |
| Cup Capacity | 12 cups |
| Brand | Classic Coffee Concepts |
Compliance & Certifications
| Certifications | UL |