Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430027

MPN #: 12950.041

12 Cup Dual-Voltage Auto Coffee Brewer With 3 Warmers, CWTF-DV

Product Description
Dual-Voltage Automatic Coffee Brewer
  • Brews 3.8 to 7.5 (14.4 to 28.4 litres) gallons of perfect coffee per hour.
  • Model with 2 top warmers is space-saving 8.5" (21.6 cm) wide.
  • All stainless steel construction.
  • Hot water faucet and pourover feature on all models.
  • SplashGard® funnel deflects hot liquids away from the hand.

Electrical: If wired for 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz.If wired for 120/208V or 120/240V, requires 3-wires plus ground service rated 120/208Vor 120/240V, single phase, 60 Hz
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 1/4" male flare fitting
Other: Based upon incoming water temp of 60°F (140°F rise) per 1/2 gallon brew time of 4 minutes.

PRICE
$1,079.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth17-13/16 in
Height18-29/32 in

Product Details

Amperage14 A
Water Fill TypePlumbed
Brewing Capacity3.8 Gallons Per Hour
Number of Warmers3
Voltage120 V
Description1 Bottom, 2 Top
Watts1670 W
Manufacturers Part Number12950.041
Power Cord AttachedNo
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF