Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB243370

Nexel® Airpot Coffee Brewer with 2.2L Airpot

Product Description
✓ Manual water fill
✓ Stainless Steel funnel is easy to clean & resists stains
✓ Includes 2.2L Stainless Steel Airpot

This Nexel® Airpot Coffee Brewer is your solution for brewing & dispensing coffee into airpots for self-serve applications. Constructed from durable stainless steel, this machine brews between 190 and 200°F to unlock the full potential of your coffee beans, resulting in a balanced, flavorful-tasting cup of coffee. It has a slim, compact design that's perfect for places with limited counter space and comes equipped with an easy-to-clean funnel, a convenient front power switch, and coffee brewing lights. Durable stainless steel exterior airport has glass liner for superior heat retention. Built for versatility, this machine allows you to either brew & serve coffee from a single location, or you can brew from the back of the house and serve in the front. Limited 1-Year Warranty.

  • Brews a complete pot in less than 8 minutes & up to 56 cups per hour.
  • Ideal for breakrooms, convenience stores, coffee shops, hotels, & more
  • Energy saving up to 68%
  • UL & ET-Sanitation Certified
  • PRICE
    $355.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-1/2 in
    Depth36 in
    Height56-1/2 in

    Product Details

    PlugNEMA 5-15P
    TypeCoffee Brewer
    Amperage12 A
    Water Fill TypeManual
    Brewing Capacity3.5 gal/hr
    Voltage120 V
    Includes2.2L Airpot
    MaterialStainless Steel
    DescriptionAirpot Coffee Brewer with Airpot
    Watts1450 W
    Manufacturers Part Number243370
    Power Cord AttachedYes
    BrandNexel

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, ETL