Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bunn

Model # :WBB430112

MPN #: 38700.0011

Bunn 38700.0011- Axiom DV-TC, Dual-Voltage Thermal Carafe Coffee Brewer, 120V, 120/208, or 120/240V

Product Description
Bunn, Axiom DV-TC, Dual-Voltage Thermal Carafe Coffee Brewer, 120V, 120/208, or 120/240V

Features:

  • Easily convertible by flipping a switch to: - 120V, 120/208V, 120/240V
  • Brews up to to 7.5 gallons coffee per hour.
  • Accepts thermal carafe up to 8.5" tall
  • Use in quick turn environments where high quality coffee is continuously refreshed.
  • Adjusts automatically to varying water pressure.
  • BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels.
  • BrewWIZARD™ technology simplifies brewer programming with an LCD display.
  • Electronic diagnostics and built in tank drain make service easier.
  • Ensures coffee brew quality with cold brew lock out capability.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Coffee extraction controlled with pre-infusion, pulse brew and digital temperature control.
  • Energy-saver mode reduces tank temperature during idle periods.
  • Hot water faucet.

Electrical: 120V requires 2-wires plus ground service rated 120V, single phase, 60 Hz. 120/208V or 120/240V, requires 3-wires plus ground service rated 120/208V or 120/240V, single phase, 60 Hz.

PRICE
$979.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth18-1/2 in
Height18 in

Product Details

Amperage15 A
For Use WithThermal Carafe (Not Included)
Water Fill TypePlumbed
Brewing Capacity7.5 Gallons Per Hour
Voltage240 V
IncludesHot Water Faucet
MaterialStainless Steel
Watts3550 W
Manufacturers Part Number38700.0011
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF Certified