Waring WFP14SC - Food Processor Commercial With Liquid Lock, 3-1/2 Quart
Write a Review
|
Questions & Answers (0)
Product Description
This food processor line features the same performance and reliability you have come to trust in Waring®Commercial. With over 70 years in the commercial food service business, backed by 300 service centersand a growing list of accessories, Waring delivers value as well as great food results. Along with standardprocessing discs and blade, this line features the new LiquiLockTM Seal System that holds liquids in the bowlwhile processing and keeps the S-blade in the bowl while pouring. With these added benefits and a continuous-feedoption, the WFP14S and WFP14SC have unparalleled versatility that no kitchen should do without. Sealed, clear-view 3.5-qt batch bowl - Process soups, sauces, marinades and more, without leaks. You'll knowwhen it's done because you'll see it. Our high-impact, unbreakable and scratch-resistant polycarbonate lets you seeinto the bowl, and it's durable too. Put the bowl in your dishwasher when you're done, or hand-wash it if you like.It's lighter than metal, but it's built for tough use and has a single handle for easy lift and balance.
PRICE
$1,225.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 10-1/8 in |
| Height | 16 in |
| Weight | 22.3 lbs |
Product Details
| Horsepower | 1 HP |
| Voltage | 120 V |
| Description | Commercial Food Processor |
| Hertz | 60 Hz |
| Manufacturers Part Number | WFP14SC |
| Amperage | 6 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | cULus, ETL Sanitation |