- Sanitary anodized components
- One piece base with no crevices to avoid build-up of bacteria
- Easy to maintain – economical service and repair with a long life belt
- Slicer's knife runs at 300 rpm for optimal performance, to avoid heating and stressing
- Thermo-protection to avoid motor burning
- Microswitch protection on cover blade
- Plexi safety guard on carriage tray to prevent accidents
- Highest chromium precision special alloy hollow ground blade
- Precision system provides thousands slice adjustment and consistent cuts of foods from tissue thin to 9/16'' (14mm)
- Built-in top mounted sharpener
Axis AX-S10 ULTRA - Meat Slicer, 10" Blade, Manual, Poly V-Belt Drive System
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,599.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/5 in |
| Depth | 16 in |
| Height | 13 in |
| Weight | 35 lbs |
| Blade Diameter | 10 in |
Product Details
| Horsepower | 1/3 HP |
| Amperage | 2.5 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Material | Aluminum |
| Phase | 1 |
| Watts | 300 W |
| Manufacturers Part Number | AX-S10 ULTRA |
| Brand | Axis |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF, cETLus |