Haws® AXION® MSR, 8300CRP-8309CRP, Combination Eye/Face Wash/Drench Shower
Write a Review
|
Questions & Answers (0)
Product Description
Haws® AXION® MSR Combination Eye/Face Wash/Drench Shower, 8300CRP-8309CRP
Model 8300CRP-8309CRP combination shower and eye/face wash shall include a stainless steel 11" (27.9 cm) round bowl, an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include Schedule 40 hot-dipped galvanized steel pipe and fittings with a cast-iron 9" (22.9 cm) diameter floor flange, all with green corrosion resistant epoxy coating, yellow plastic pop-off dust cover for eyewash head, self-adhesive high visibility safety green and bright yellow stripes, universal sign, and 1-1/4" NPT supply.
Model 8300CRP-8309CRP combination shower and eye/face wash shall include a stainless steel 11" (27.9 cm) round bowl, an AXION®MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control. Unit shall also include the AXION MSR hydrodynamic designed ABS plastic showerhead with 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, and chrome-plated brass in-line 50 x 50 mesh water strainer. Unit shall also include Schedule 40 hot-dipped galvanized steel pipe and fittings with a cast-iron 9" (22.9 cm) diameter floor flange, all with green corrosion resistant epoxy coating, yellow plastic pop-off dust cover for eyewash head, self-adhesive high visibility safety green and bright yellow stripes, universal sign, and 1-1/4" NPT supply.
PRICE
$1,579.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 35 in |
| Height | 93 in |
| Inlet Size | 1-1/4 NPT in |
| Shower Head Diameter | 11" |
| Outlet Size | 1-1/4 NPT in |
Product Details
| Flow Rate | 23.7 GPM gal/min |
| Mounting Location | Floor Mounted |
| Material | Galvanized Steel Pipe, ABS Plastic, Stainless Steel |
| Manufacturers Part Number | 8300CRP-8309CRP |
| Eyewash Flow Pressure | 30 psi |
| Bowl Color Family | Silver |
| Brand | Haws |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 23.7 GPM psi |
| Eyewash Flow Rate | 23.7 GPM gal/min |
| Shower Head Material | ABS Plastic |
| Series | AXION® |
| Eye/Face Wash Spray Heads | SP65 |
| Eye/Face Wash Activator | Pull Rod |
| Shower Head Color Family | Green |
| Description | Axion® MSR Emergency Drench Shower and Eye/Face Wash |
| Bowl Material | Stainless Steel |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified to Meet ANSI Z358.1 |
| ANSI Certification | Meets ANSI Z358.1 |