Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WRB2349874

MPN #: S19314SC

Bradley S19314SC Halo Stainless Steel Eye-Face Wash,Bowl Cover and Showerhead, 1-1/4" Water Supply

Product Description
Combination Spintec Drench Shower with Halo Eye/Facewash.Halo and Spintec provide the most consistent distribution of water and the most effective removal of contaminants. Halo features: universal activation, self draining spray head, and separate supply and waste. Free Standing Floor Mounting. Stainless Steel Bowl with Hinged Stainless Dust Cover. All Stainless Steel Pipe and Fittings. Hand Activated. 1-1/4" NPT Water Supply. 1-1/4" Drain Fitting for Eye or Eye/Face Wash. Stainless Steel Showerhead. Stainless Steel Eye or Eye/Face Wash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.

PRICE
$5,525.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shower Head Diameter3-1/10"
Bowl Diameter13 in
Outlet Size1-1/4 NPT in
Inlet Size1-1/4 NPT in

Product Details

TypeCombination Unit
Shower Flow Rate22 gal/min
Shower Head MaterialStainless Steel
Eyewash Flow Rate5 gal/min
Eye/Face Wash Spray Heads2
Mounting LocationFloor
Shower Head Color FamilyStainless Steel
Shower Head ActivationPull Rod
DescriptionHalo Stainless Steel Eye-Face Wash, Bowl Cover and Showehead
Bowl MaterialStainless Steel
Manufacturers Part NumberS19314SC
Eyewash ActivationHand Activation
Bowl Color FamilySilver
BrandBradley Corporation

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo