Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143890

MPN #: 18G85G

Hughes® Combination Shower, Floor Mount, Open Stainless Steel Bowl, Galvanized Steel Pipe

Product Description
Be prepared to respond to accidents with this all-in-one floor mounted combination safety shower with top water inlet that provides initial on-site treatment to eye/face or full body exposure to hazards. Suitable for use in applications that are not subject to the possibility of freezing or overheating. The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.

Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads. Open stainless steel bowl eye/face wash with high, ANSI-compliant flow rate features twin spray nozzles with dust covers that pop-off when eye wash is activated via the highly visible push plate. Easy-to-reach flow regulator valve adjusts to suit the severity of the accident.

Solid construction using galvanized mild steel pipework. Add optional foot treadle for a secondary means of eyewash activation. Some assembly may be required.

Features:
  • Removable, self-draining nozzle constructed from a durable nylon material
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation
  • Twin aerated diffusers with fine mesh strainers and an individual flow controller provide a soft, scrubbing action to the eyes and face
  • Includes a universal eye wash and safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Includes 1 complete unit
  • Shower Head Dimensions: 3" H x 2" W x 2" D
  • Material: Nozzle: Nylon 6, Eye/face wash diffusers: Chrome plated brass with stainless steel mesh


PRICE
$1,686.51

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2
Width12-3/8 in
Height92-5/16 in
Weight35.2 lbs
Bowl Diameter10 in
Inlet Size1-1/4 NPT Female in
Shower Head Diameter2"
Outlet Size1-1/4 in

Product Details

Flow Rate3 GPM Eyewash or Eye/Face Wash Flow Rate, 20 GPM Shower Flow Rate gal/min
Mounting LocationFloor Mounted
MaterialNylon, Brass, Stainless Steel
Manufacturers Part Number18G85G
Eyewash Flow Pressure29-87 psi
Eyewash ActivationPush Plate
Bowl Color FamilySilver
BrandHughes
TypeCombination Shower
Shower Flow Rate20 GPM
ColorGreen
Eyewash Flow Rate3 gal/min
Shower Head MaterialNylon
Pipe MaterialGalvanized Steel
Eye/Face Wash Spray Heads2
Eye/Face Wash ActivatorPush Plate
Shower Head Color FamilyRed
Includes1 Complete Unit
DescriptionCombination Shower, Floor Mount, Open SS Bowl, Galvanized Pipe
Bowl MaterialStainless Steel

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, ANSI Z358.1-2014 & EN15154 Compliant
ADA CompliantNo
ANSI CertificationANSI Z358.1-2014