American Forge & Foundry Pump For 8878 Drain, 12V DC, 1 Gal/min
Write a Review
|
Questions & Answers (0)
Product Description
Operates on DC power (from 12V battery or battery tester). A direct bolt-in replacement for the rotary pump on the 8878 waste oil drain. Easy-to-use on/off switch and alligator style power leads . 8' power cord, 5' drain hose, and galvanized spout. Includes necessary fittings and hardware. 1 Year Limited Warranty.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Flow Rate | 1/Gal per Minute |
| Type | Dc Powered Oil Drain Pump |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 8815 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |