- Heavy-duty plastic lift drain funnel extends the catch area of any lift drain
- The funnel catches any loose parts
- Flexible, if run over it will return to its original shape
- Fits on funnels from 13" to 18"
- Fits the Ford E 40D and others
- The fluted design can be used for draining oil filters
- Extra large size, 24" x 36"
Lisle Transmission Drain Funnel, 24in x 36in - 17902
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 24 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Material | Plastic |
| Handle | No |
| Color | Black |
| Wheels | No |
| Manufacturers Part Number | 17902 |
| Built In Drain | Yes |
| Brand | Lisle |
Warranty
| Warranty | 3 yr |