Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321976

MPN #: 252091-2PK

Global Approved 252091, Bi-Fold Brochure Holder, 13"W x 1-5/16"D x 14"H - Pkg Qty 2

Product Description
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Overall Measurement: 13"W X 23.5"H
  • Outer Pocket Dimension: 6.25"W X 1.125"D X 4.125"H
  • Inner Pocket Dimension: 6.125"W x 4"H
  • Number of Pockets: 6
  • Brochure Size: Bifold
  • Color: Clear
  • Purchase Separately: Hanging Hardware
  • Size of Holes: .25" Diameter Holes
PRICE
$89.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth1-5/16 in
Height14 in
Weight6 lbs
Insert Size3-11/16"W x 1-1/2"D x 11"H

Product Details

ColorClear
Number of Pockets6
StyleVertical
Mounting LocationWall
MaterialAcrylic
Package Quantity2
Manufacturers Part Number252091-2PK
BrandAzar Displays