Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322001

MPN #: 250045

Global Approved 250045, Single Pocket Wall File W/ Magnetic Tape, 14-3/4"W x 3"D x 7"H

Product Description
Azar Displays Wall Mount File Holders are designed to hang on a magnetic metal surface using the attached magnet strips. The magnet wall file holders with heavy duty magnetic strips maximizes your work space and keeps your material organized and accessible. Ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use these file organizers in your office, medical facility, hospitals, schools, banks, at home and much more. The plastic material of the wall folder holder is made of injection molded high-grade polystyrene making it strong and durable.

Features:
  • File Type: Single Pocket Wall Mount
  • Pack Size: Multiples of 4
  • Material: High-grade Polystyrene
PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth3 in
Height7 in
Weight0.6 lbs
Insert Size8-1/2"W x 14"D

Product Details

ColorClear
Number of Pockets1
StyleHorizontal
Mounting LocationWall
MaterialPolystyrene
Package Quantity4
Manufacturers Part Number250045
BrandAzar Displays