Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Azar Displays

Model # :WBB2322262

MPN #: 720016

Countertop Bowl Display, 16"W x 16"D x 10-1/2"H

Product Description
Our single bowl display will help turn your counter into a beautifully organized space to display your impulse buy items. Highly durable, and weighted down with an 8" chrome base. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.

Features:
  • Sold in Multiples of: 1
  • Material: Polycarbonate
  • Number of Tiers: 1
  • Measurement: 16" Diameter
  • Overall Height: 10.5"
  • Color: Clear
PRICE
$49.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height10-1/2 in
Weight7 lbs
BaseRaised Base

Product Details

TypeBowl
ColorClear
Number of Levels1
Number of Bowls1
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number720016
BrandAzar Displays