Diversey Emerel Multi-Surface Creme Cleanser, Fresh Scent, 32 oz. Bottle, 12/Case
|
Questions & Answers (0)
Product Description
Mild acid, mild abrasive formula quickly removes stubborn stains without scratching the surface. Provides controlled sudsing so it rinses freely for a clean surface. Thickened creme formula stays put, even on vertical surfaces. For use on multiple surfaces.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Scent | Fresh |
| Applicable Materials | Ceramic, Chrome, Fiberglass, Glass, Metal, Porcelain |
| Size Type | 32 oz. Bottle |
| Package Quantity | 12 Bottles |
| Description | Multi-Surface Creme Cleanser |
| Manufacturers Part Number | 94995295 |
| Brand | Diversey |