Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178385

MPN #: 93145408

Diversey™ GP Forward Concentrated General Purpose Cleaner, Citrus Scent, 1.32 Gallon Bottle

Product Description
A highly-versatile general cleaner concentrate that contains a blend of high-performance detergents to effectively clean surfaces. Can be used on any water-safe surface, and has a pleasant citrus scent. Excellent for use in scrub and recoat floor care programs. Green in color with a citrus scent.

Features:
  • General purpose cleaner for counters, tables, floors, and other hard surfaces
  • Concentrated formulations deliver powerful cleaning performance for just pennies per diluted gallon(378 L)
  • Removes all types of dirt, grit, grease, and soap scum with no rinsing required
  • Green in color with a pleasant citrus scent
  • For general cleaning of any water-safe surface
  • Can be used as a scrub and recoat floor care cleaner
  • Works with cold, hot, and soft/hard water in mop, bucket, autoscrubber, and trigger spray applications
  • Certifications: Kosher, Letter of No Objection
  • Applicable Materials: Asphalt, Cement, Ceramic, Concrete, Fiberglass, Metal, Plastic, Stone, Terrazzo, Vinyl


PRICE
$175.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.32 gal

Product Details

pH11.4
ColorGreen
For Use WithGeneral Purpose
Capacity1.32 gal
ScentCitrus
Applicable MaterialsAsphalt, Cement, Ceramic, Concrete, Fiberglass, Metal, Plastic, Terrazzo, Vinyl
Size Type1.32 Gallon Spray Bottle
Helps RemoveDirt, Grease, Grime, Soap Scum
DescriptionConcentrated General Purpose Cleaner
Package Quantity1 Bottles
Manufacturers Part Number93145408
Dilution Ratio5:16
BrandDiversey