Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886741

MPN #: SDB-106

Protex Undercounter Depository Drop Box SDB-106 with Dual Lock 12"W x 6"D x 10"H, Gray

Product Description
Protex's drop boxes are designed for ease of use and are a great choice for convenient stores, hotels/motels, churches, gas stations/car wash, restaurants and more.

Features

  • 1/2" Solid steel hinge/dead bar to prevent removal of the door
  • Saw-toothed baffle to protect slot
  • 1/8" Welded steel structure
  • Dual Tubular-style key locks with Double "D" configuration (can be retrofitted with other cam locks)
  • Safe comes with 2 (two) keys per lock
  • Powder coated grey finish
  • Anchoring hardware included
  • 4 Pre-drilled anchoring holes (Bottom)


Specifications

  • Exterior Dimensions: 6" (W) x 10" (H) x 12" (D)
  • Interior Dimensions: 5-3/4" (W) x 9-3/4" (H) x 11-3/4" (D)
  • Door Clearance: 5-1/2" (W) x 7-1/2" (H)
  • Drop Opening: 5-3/4" (W) x 7/16" (H)
  • Door Thickness: 1/8"
  • Cubic Inches: 659
  • Weight: 16 Lbs.




PRICE
$175.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6 in
Height10 in
Inside Width11-3/4 in
Inside Depth3-3/4 in
Inside Height9-3/4 in
Weight16 lbs

Product Details

Lock TypeDual Tubular Keyed Lock
TypeDrop Box
ColorGray
Door TypeTop Hinged
Deposit TypeFront Drop Slot Load
Capacity1.69 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberSDB-106
Number of Fixed Shelves0
BrandProtex Safe