Hoffman Specialty® B0125A-2 Inverted Bucket Steam Trap 404182, 1/2"
Write a Review
|
Questions & Answers (0)
Product Description
B0125A-2 Bucket Trap 1/2 In
The Series B0 Inverted Bucket Traps are designed for a wide range of industrial applications including unit heaters, laundry and process equipment and steam line drip traps. These cast iron inverted bucket traps operate efficiently for long periods of time to add solid energy savings by lowering replacement and labor costs. They are fully repairable for even bigger maintenance savings.
The Series B0 Inverted Bucket Traps are designed for a wide range of industrial applications including unit heaters, laundry and process equipment and steam line drip traps. These cast iron inverted bucket traps operate efficiently for long periods of time to add solid energy savings by lowering replacement and labor costs. They are fully repairable for even bigger maintenance savings.
PRICE
$475.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/16 in |
| Width | 6-3/16 in |
| Height | 6.19 in |
| Weight | 7 lbs |
| Size | 1/2 in |
| NPT | 1/2 in |
Product Details
| Seat Differential Pressure Rating | 125 (8.6) |
| Body Design Pressure | 250 (17.3) |
| Material | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | 404182 |
| Brand | Hoffman Specialty |