Bend-It Magnet. 19 inches long. Can be bent to reach almost any location - around corners, between appliances or furniture, underneath cabinets and more. Use to retrieve lost items from dashboards, drains and vents. Neodymium magnet has 2 lbs. pull.
Master Magnetics Neodymium Bend-It Magnet 07229
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 5/16 in |
| Height | 1/3 in |
| Weight Capacity | 2 lbs |
| Weight | 0.1 lbs |
| Base Diameter Or Dimension | .31 in |
| Handle Length | 19 in |
| Magnet Size | 1/4" x 1/4" |
Product Details
| Assembly Required | No |
| Type | Neodymium Magnet |
| Color | Silver |
| Style | Magnet |
| Material | Steel/Neodymium |
| Package Quantity | 1 |
| Manufacturers Part Number | 07229 |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |