Master Magnetics Ceramic Round Base Magnets HMKR-70 with Knob 65 Lbs. Pull Nickel - Chrome Plating
Write a Review
|
Questions & Answers (0)
Product Description
Hold blueprints, calendars, important memos, visual aides, work plans and more with these convenient, heavy duty magnetic bases. Ideal for warehouse, workroom and office use. Each magnet features durable nickel plating and easy-grip knob for positioning.
PRICE
$11.25
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 in |
| Width | 2-5/8 in |
| Height | 1-5/16 in |
| Weight Capacity | 65 lbs |
| Weight | 0.4 lbs |
| Base Diameter Or Dimension | 2.63D in |
| Magnet Size | 2-5/8" |
Product Details
| Assembly Required | No |
| Type | Ceramic Magnet |
| Color | Silver |
| Material | Steel/Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | HMKR-70 |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |