Master Magnetics M688C Magnetic Gripper 280 Lb. Pull
|
Questions & Answers (0)
Product Description
Magnetic Gripper, 280 Lbs. Pull, 5.125"L x 3"W x 1.25"H
Magnetic Grippers. Powerful handle magnets allow a firm grip on steel sheets and plates. Primarily designed for sliding and pulling. A forward push of the handle releases the material. Each has stainless steel, welded construction and is heat tolerant to 180° F.
Magnetic Grippers. Powerful handle magnets allow a firm grip on steel sheets and plates. Primarily designed for sliding and pulling. A forward push of the handle releases the material. Each has stainless steel, welded construction and is heat tolerant to 180° F.
PRICE
$605.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Width | 3 in |
| Height | 1-1/4 in |
| Weight Capacity | 280 lbs |
| Weight | 5 lbs |
| Base Diameter Or Dimension | 5.125 X 3 in |
| Magnet Size | 5-1/8" x 3" x 1-1/4" |
Product Details
| Assembly Required | No |
| Type | Magnetic Gripper |
| Color | Gray |
| Style | Lifting |
| Material | Stainless Steel/Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | M688C |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |