B12HS All Stainless Worm Gear Hose Clamp, 9/16" - 1-1/4" Clamping Diameter 10-Pack
The 1/2" band and housing components are all stainless steel and the slotted 5/16" hex head screw is made from 400 series stainless steel. Recommended for good corrosion resistance and extra strength. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.
B12HS All Stainless Worm Gear Hose Clamp, 9/16" - 1-1/4" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
10
10
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Max Clamping Diameter | 1-1/4 in |
| Clamping Diameter | 9/16 to 1-1/4 in |
| Min Clamping Diameter | 9/16 in |
| Max Diameter | 1 in |
| SAE Sizes | 12 |
Product Details
| Type | Worm Gear Hose Clamp |
| Package Quantity | 10 |
| Description | Worm Gear Hose Clamp |
| Manufacturers Part Number | 35220 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |